Mag-Mate
Fixture Magnet, 1.25" Thick, 4-1/2" L
Mfr # AC2102
Zoro # G6156132
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Fixture Magnet
- Material Ceramic Magnet
- Overall Length 4 1/2 in
- Casing Material Aluminum
- Max. Pull 65 lb
Explore More Products
- MAG-MATE Cup Magnet with Bolt, 95 lb. Pull MX3000B
- MAG-MATE Cylindrical Fixture Magnet, 100 lb. Pull R1250
- MAG-MATE Wrist Band Magnet, 38 lb. Pull MX2000W
- MAG-MATE Cylindrical Fixture Magnet, 6 lb. Pull R375
- MAG-MATE Rectangular Fixture Magnet, 110 lb. Pull AC2201
- MAG-MATE Multi-Pole Insulated Magnet, 25/32 in. AR1502
- MAG-MATE Brass Shielded Magnet, 1/4 in. ABS3125
- MAG-MATE Brass Shielded Magnet, 1/2 in. ABS1850
- MAG-MATE Fixture Magnet, 25 lb., 1-1/4in A1256
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. ABAR037X037X150
- GENERAL TOOLS Horseshoe Magnet, Alnico, 22 lb. Pull 370-4
- Mag-Mate Alnico Magnets