Johnson Controls
Universal Thermostat Guard, Silver, Aluminum
Mfr # GRD10A-601
Zoro # G6158241
$156.23
5% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Includes Baseplate
- Color Silver
- For Use With Mfr. No. T22, T26, T28, T91 Series
- Thermostat Guard Ring Color Silver
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray A99BB-600C
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm TE-67NP-3B00
- JOHNSON CONTROLS Platewall Plate NS-WALLPLATE-0
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air TE-6360F-1
- JOHNSON CONTROLS Temperature Sensor Wall Mount Plate, Gray TE-6001-4
- JOHNSON CONTROLS Filter Cartridge F-1000-232
- JOHNSON CONTROLS Network Sensor, CO2, Pir, White, No Logo NSB8MHC241-0
- JOHNSON CONTROLS Network Sensor, CO2, Pir, Black, Logo NSB8MTC042-0
- JOHNSON CONTROLS Network Sensor, Pir, Black, No Logo NSB8MHN043-0
- ROBERTSHAW Thermostat 5210-363
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic 50005625-001
- Johnson Controls Thermostats