Kipp
Cam Lever Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel
Mfr # K0005.05111AEX15
Zoro # G6159221
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Thread Size #8-32
- Thread Standard UNC
- Screw Length 15.00mm
Explore More Products
- KIPP Cam Lever Size: 2 D=5/16-18, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.25111A3
- KIPP Cam Lever Adjustable Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel K0006.15011A1X30
- KIPP Cam Lever Size: 9 6-32X30, A=36, 2, B=14, 4, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.95014ADX30
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.2501408
- KIPP Cam Lever Size: 2 5/16-18X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0005.25011A3X40
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X50, A=96, B=33, 3 K0647.25120A4X50
- KIPP Cam Lever, Adjustable, Steel, Size 1, M05X40, A=70, 4, B=21, 5, Trivalent Blue Passivated K0789.1502205X40
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, 1/4-20X40, A=71, 5, B=22, Comp: Stainless Steel K0646.15311A2X40
- KIPP Adjustable Cam Levers with external thread, all stainless, metric K0647.0512305X50
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.25014A4X50
- KIPP Cam Lever Adjustable S1 M05X50, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0006.1501405X50
- Kipp Hand Knobs and Wheels