Parker

1/2" A-LOK x MNPT Brass Tee


$46.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hex Size 7/8 in
  • Pipe Fitting Connection Type A-LOK(R) x MNPT
  • Tube Size 1/2 in
  • Tube Fitting Material Brass
  • Basic Pipe Fitting Shape Tee
See all product information