Shop Alternate Products
This Product is Discontinued
Eldon James
5/16" x 1/4" Barbed Reducing Coupling (Discontinued)
Mfr # C5-4 PP-QC
Zoro # G6161312
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Reducing Coupling
- Barb Size 5/16 in x 1/4 in
- Fitting Connection Type Barbed
- Compliance FDA 21 CFR 177.1520(a)(3)(i) and (c)3.1a. and (b). Except C through H as listed in 21 CFR 176.170(c), Table 2., RoHS Compliant