Advance
Dimming Ballast, Electronic, 120 to 277V
Mfr # IZT-2S28-D
Zoro # G6161416
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T5
- Ballast Max. Lamp Watts 28
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Explore More Products
- ADVANCE CFL Ballast, Electronic, 29W, 120/277V ICF-2S13-H1-LD-K
- ADVANCE Fluorescent T8 Ballast 30PK ICN4P32N
- ADVANCE Cfl Ballast 12PK ICF-2S42-M2-LDK
- ADVANCE Fluorescent T8 Ballast 30PK ICN3P32N
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V ICF-2S26-H1-LD-K
- ADVANCE Ballast Fluor Mag Preht T8/T12 LC1420CI
- ADVANCE Ballast Fluor Mag Rs Fc12/16T9 RLCS140TPWI
- ADVANCE Ballast Fluor Mag Circle T9 RS2232TPWI
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V IOP3P32LWN35I
- CURRENT UltraMax 277 V 4 lights Fluorescent Ballast For T8 71730
- LUMAPRO CFL Ballast, Electronic, 56W, 120/277V 4KGJ9
- Advance CFL Ballasts