Parker
Air Cylinder, 7/16 in Bore, 3 in Stroke, Round Body Double Acting
Mfr # 0.44BRDSR03.00
Zoro # G6161942
$49.00
8% off
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 7/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.188 in
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 1.25DSR02.00
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Single Acting 1.75PSR02.00
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting 1.25DXPSR02.00
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting 2.50DSR06.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DSR02.00
- PARKER 50MM 145PSI 190MM PNEUMATIC CYLINDER P1M050VDMA7J190
- PARKER Air Cylinder, 7/16 in Bore, 5 in Stroke, Round Body Double Acting 0.44BFDSR05.00
- PARKER Air Cylinder, 7/8 in Bore, 5 in Stroke, Round Body Double Acting 0.88DSR05.00
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting 1.75PSR03.00
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting 5VLK3
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting 6X382
- Parker Air Cylinders