Reese
Draw Bar, Class III, 6000 lb, 9 In, REESE TOWPOWER
Mfr # 7039200
Zoro # G6164566
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class III
- Features Hex Interlock, One Wrench Tightening System
- Length 9 in
- Type (Class) III
- Rise 3/4 in
Explore More Products
- REESE Hitch Step, Cast Aluminum, Reese Towpower 7060200
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution 55180
- REESE Reese 58032 Trunnion Bar Weight Distribution Kit - (2) U-Bolts, (4) Lock Nuts, (4) Flat Washers 58032
- REESE 63840 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 20000 lbs. GTW Chrome 63840
- REESE Draw Bar, 3" Drop, Class V, Metal Shield 7063200
- REESE Reese 63909 Class IV Hitch Ball - 2" Ball x 1" Shank x 2-1/8" Shank Length, 7,500 lbs. GTW, Chrome 63909
- REESE Reese 66540 High-Performance Trunnion Kit with Adjustable Hitch Bar - 10000/600 lbs. (GTW/TW) 66540
- REESE Reese 58318 Bracket Relocation Kit for Chevy/GMC 2007-'20 58318
- REESE ST400-5AS16K Elite Airborne/Sidewinder Combo-Turret w Hardware #ST400&16K Arm w King Pin #5AS16K ST400-5AS16K
- AEROLOCK Aerolock: Nissan DA25/DA31 8-Cut All Locks - AeroLock (TO-41A) AER-TO41A
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12094 12094
- Reese Trailer & Towing Hitches