Shop Alternate Products
This Product is Discontinued
Badger
Flowmeter, 35 gpm, 7-1/2in, 150psi, Noryl, SS (Discontinued)
Mfr # FB-DBA-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
Zoro # G6165871
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Positive Displacement
- Housing Material Brass
- For Pipe Size 3/4 in
- Flow Material Water
- Connection Size 3/4 in
Customers Also Purchased
- Brand Badger
-
MFR #
FB-DBA-PB1P-SCD3-Y2-R3XX-1XXX-L1X-NN-XX
-
Zoro #
G6165871
- Country of Origin Mexico
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Width | 5 in |
Length | 7 1/2 in |
Length (In.) | 7-1/2" |
Cable Length (Ft.) | 10 ft |
Height (In.) | 5-1/4 |
Width (In.) | 5" |
Height | 5 1/4 in |
Manufacturers Warranty Length | 18 mo |
Connection Size (In.) | 3/4 MNPT |
Overall Height | 5.3 in |
Overall Width | 5 in |
Manufacturer Warranty Length | 18 mo |
Cable Length | 10 ft |
Overall Length | 7.5 in |
Details
Item | Mechanical Flowmeter |
Type | Positive Displacement |
Housing Material | Brass |
Flow Material | Water |
Connection Type | NPT |
Max. Pressure | 150 psi |
Max. Viscosity | 32.6 SUS |
Wetted Materials | BZ, Noryl, Nylon, Polyethylene, SAN |
Flow Range | 0.75 to 35 gpm |
Fitting | NSF 61 Low Lead Brass |
Fluid Temp. Range | 32 Degrees to 80 Degrees F |
Standards | AWW C-700 NSF/ANSI 61&372 |
Pressure Drop - 100% Flow (PSI) | 10.0 psi |
Max. Reed Switch Current (mA) | 30 mA |
Seal Material | Ethylene Propylene |
Display | Mechanical Dial |
Application | For Measuring Water Flows in Chromatography Systems, Desalinization Equipment, Medical Systems, Photo Equipment, Water Treatment and Distribution, Aquaculture System, Commercial and Residential Potable Water |
Pulses per Gallon | 0.01 pulses/gal |
Shaft Material | Stainless Steel |
GPM Max. | 35 gpm |
Output | Pulse Per 100 gal |
Flow Range @ GPH | 45 to 2100 |
Specific Gravity | 1 |
Gauge/Conductor | 22/2 |
Flow Range @ CCM | 2839 to 132,489 |
Max. Viscosity (SSU) | 32.6 |
Accuracy (%) | +/-1.5% of Reading |
Flow Range @ GPM/LPM | 0.75 to 35 / 2.8 to 132.5 |
Max. Temp. (F) | 80 |
Thread | NPT |
Max. Pressure (PSI) | 150 |
Master Totalizer | 9,999,990 gal |
Chamber Material | Noryl |
Pressure Drop - 50% Flow (PSI) | 2.0 psi |
Flow Range @ GPM of Water | 0.75 to 35 |
Temp. | 120 Degrees F |
Flow Range (LPM) | 2.8 to 132.5 |
Flow Range (GPM) | 0.75 to 35 |
Includes | Local Transmitter Register |
Display Type | Mechanical |
Output Type | Scaled Pulse |
Product Type | Mechanical Flowmeter |
Flowmeter Type | Positive Displacement |
Flow Rate - Minimum | 0.75 gpm |
Unit Of Measure | Gallons |
Media Temperature - Minimum | 32 Degrees F |
Compatible Flow Material | Water |
Flow Rate - Maximum | 35 gpm |
Wetted Material | Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile |
Accuracy | +/-1.5% |
Operating Pressure - Maximum | 150 psi |
Pulse Rate | 0.01 pulses/gal |
Media Temperature - Maximum | 80 Degrees F |
Viscosity - Maximum | 32.6 SUS |
Description
Mechanical Flowmeter, Product Type Mechanical Flowmeter, Flowmeter Type Positive Displacement, Accuracy +/-1.5 Percent, Connection Size 3/4 in, Connection Type NPT, Compatible Flow Material Water, Media Temperature - Maximum 80 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 32.6 SUS, Housing Material Brass, Seal Material Ethylene Propylene, Shaft Material Stainless Steel, Wetted Material Bronze, Noryl, Nylon, Polyethylene, Styrene Acrylonitrile