Eclectic Products
Snip Tip Applicator, PK100
Mfr # 0499210-B
Zoro # G6166325
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Use When Precision is Needed On Placement of Glue
- Material Plastic
- For Use With 3.7 oz Tubes
- Color White
- Nozzle Type Plastic
Explore More Products
- LOCTITE Mixing Nozzle, Static, 2-Part, 300mL, Pk3 1100963
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio 08193
- MKT FASTENING Nozzle For 12A183, PK10 7521020
- NEWBORN Push Disk, For 3EAD9, 1 to 1, 2 to 1 Ratios P-83-5-29
- MKT FASTENING Nozzle For 12A185, PK10 7521025
- FASTCAP Lid Ring, Replacement, For 3KZP4 GBABE.LID
- 3M Dispenser Gun Battery, Overall Height 4 in, Black 00076308146146
- LOCTITE Plunger, For Use With 3NVL4, 50mL 572108
- 3M Tip, For Use With 3M Scotch-Weld PUR Applicator Gold, Pack of 3 PUR Adhesive Applicator
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear 14285
- LOCTITE Phenolic Roller, Use W/Anti-slip Coatings Loctite Big Foot 303595
- Eclectic Products Two-Part Adhesive Applicators & Nozzles