Parker
5/16" A-LOK SS Front Ferrule
Mfr # 5FF5-316
Zoro # G6166876
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compression Thread Size 5/16 in
- Specific Pipe Fitting Shape Ferrule
- Fitting Connection Type A-LOK(R)
- Tube Size 5/16 in
- Specific Fitting Shape Front Ferrule
Explore More Products
- PARKER 3/4" x 3/8" CPI x MNPT 316 SS Thermocouple Connector 6-8 FH4BZ-SS
- PARKER 1/2" A-LOK x FNPT SS Female Connector 8FSC8N-316
- PARKER 3/4" x 1/2" A-LOK 316 SS Reducing Union 12RU8-316
- PARKER 1/4" CPI x MNPT Brass Connector 4-4 FBZ-B
- PARKER 1/4" CPI 316 SS Union Tee 4-4-4 JBZ-SS
- PARKER Connector, Carbon Steel, A-LOKxM, 3/8In 6MSC6N-S
- PARKER 1/8" A-LOK x MNPT SS Male Run Tee 2MRT2N-316
- PARKER 5/8" A-LOK Brass Double Ferrule Nut 10NU10-B
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female 90 Degree Elbow 2FEL4N-316
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS N0319-F-06-SS
- PARKER 3/8" x 1/4" A-LOK x MNPT SS Male Connector 4MSC6N-316
- Parker Instrumentation Tube Fittings