Scotch-Brite
Sanding Hand Pad, Alum O, Brn, PK60
Mfr # 16553
Zoro # G6168732
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit 240 to 280
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 7100023339
- SCOTCH-BRITE Paint Prep Scuff Hand Pad 07777 Maroon, 20 pads/bx 3 bx/pk 07777
- SCOTCH-BRITE Sanding Hand Pad, Dark Gray, 800 Grit, PK20 7000121092
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7100049590
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 6 in. dia., PK100 7100048870
- SCOTCH-BRITE Hand Pad, 9 in L, 6 in W, Very Fine, Aluminum Oxide Abrasive 7447
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7000121024
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 6" W 7010299286
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 9" W 7010366196
- UNEEDA Uneesponge 1 Inch Superfine Firm Foam Aluminum Oxide Sanding Sponge P-103307
- GLOBAL INDUSTRIAL 20 Dominator Extra Heavy Duty Stripping Pad, 430520, 5PK 261165PL
- Scotch-Brite Abrasive Pads & Sponges