Square D
Circuit Breaker Base, 100A, 240VAC
Mfr # QON612L100
Zoro # G6170211
$66.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO Circuit Breaker
- Voltage 240VAC
- Amps 100
- Number of Poles 1 and 2
- Includes Mounting Base, 6 Spaces
Explore More Products
- SQUARE D Panelboard Ground Bar Kit PK27GTACU
- SQUARE D Cover, Surface, 14.24inWx37.98inL QOC42US
- SQUARE D Panelboard Branch Deadfront NFRPL442L4
- SQUARE D Load Center Qo Main Lug Kit 225A QOL225
- SQUARE D Pnlbd Nq 225A Ftl Kit 54 Ckt And Higher NQFTL2H
- SQUARE D External Operator, HD, HG, JD, JG Breakrs S29340
- SQUARE D Switch Fusible Qmb 600V 400A 3P QMB365W
- SQUARE D Fusible Switch QMB366W
- SQUARE D Panelboard Main Breaker Kit NQMB4LA
- SQUARE D Circuit Breaker Handle Tie QO3HT
- GE FANUC PACK OF 2 BLANK SLOT INTERRUPT JUMPER PCB CIRCUIT BOARD IC697ACC722B
- Square D Circuit Breaker & Panelboard Accessories