Parker
Brass Pipe Fitting, MNPT, 3/4" Pipe Size
Mfr # 12 PH-B
Zoro # G6170281
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size 208P-8-6
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" Pipe Size 6-6 SE-B
- PARKER Extruded Branch Tee, Brass, 3/8 in, NPT 2224P-6
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size 4 PH-B
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size 208P-12-8
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/4" Pipe Size 4-4-4 FT-B
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in 1/2 X 3/8 PTR-B
- PARKER Pipe Nipple, Brass, 1/8" Pipe Size, MNPTF 1/8 FF-B
- PARKER Tee, Brass, 1/2 in Pipe Size, 3900 PSI 1/2 RRS-B
- THRIFCO PLUMBING 1 Inch Brass Tee 5317067
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/4" Pipe Size 22UL49
- Parker Brass Pipe Fittings