Brady
Gate Valve Lockout, Fits Sz 5 to 6-1/2
Mfr # 65592
Zoro # G6170902
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 5 in to 6-1/2 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Yellow
Explore More Products
- BRADY Gate Valve Lockout, Red, Plastic, 3" H 148648
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 65595
- BRADY Butterfly Valve Lockout, Red, Nylon 121504
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In 113234
- BRADY Ball Valve Lockout, Blue, 1/2 to 2-1/2 In. BS07A-BU
- BRADY Blind Flange Lockout Device, Red 149229
- BRADY Brady® Personal Valve And Electrical Lockout Toolbox Kit, 105955 105955
- BRADY Brady® 64057 Adjustable Gate Valve Lockout, 1" To 6.5" Diameter, 8-1/4"W x 2-1/8"H 64057
- BRADY Brady 4 Legged Ball Valve Lockout, 1/2in to 2-1/2in Diameter Pipe, Polypropylene BS07A-RD
- NMC Valve Lockout 1 - 2-1/2 VL02R
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks 45MZ62
- Brady Lockout Tagout