Viega
Viega ProPress ball valve, 1-1/4" x 1-1/4"
Mfr # 79935
Zoro # G6173081
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Bronze
- Body Style Inline
- Tube Size 1 1/4" x 1 1/4"
- Standards 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
- Temp. Range 0 Degrees to 250 Degrees F
Explore More Products
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" 79925
- VIEGA Viega ProPress ball valve, 1" x 1" 79930
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" 79920
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" 81085
- VIEGA Viega ProPress ball valve, 1-1/4" x 1-1/4" 24015
- VIEGA Viega ProPress ball valve, 1" x 1" 24040
- VIEGA Ball Valve 28985
- VIEGA Ball Valve 28955
- VIEGA Ball Valve 28915
- ASAHI 1-1/2" Socket PVC Ball Valve 2-Way 172015015
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 3 pcs 15B046666RRSW
- Viega Valves