Kipp
Cam Lever, Plastic Handle, Black, Size: 1, 10-32X40, A=71, 5, B=22, Comp: Stainless Steel
Mfr # K0646.15311A1X40
Zoro # G6175066
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Threads
- Handle Type Cam Lever
- Handle Material Plastic
- Material Plastic
- Finish matte
Explore More Products
- KIPP Cam Lever Size: 2 M10X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0005.2501110X30
- KIPP Cam Lever Adjustable Size: 1 10-32X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel K0006.15011A1X50
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, 1/4-20X30, A=70, 4, B=21, 5, Comp: SS K0645.15120A2X30
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.15014A2
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.05111AE
- KIPP Cam Lever with plastic handle ext. thread, steel or stainless, inch K0646.152184A2X50
- KIPP Cam Lever Size: 1 M06X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.1511106X40
- KIPP Cam Lever Size: 0 10-24X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.05111A0X50
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, inch K0646.153184A1
- KIPP Cam Lever Size: 1 1/4-20X20, A=71, 5, B=22, Polyamide Black, Comp: Stainless Steel K0646.15311A2X20
- KIPP Cam Lever Size: 9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel K0005.95011AEX30
- Kipp Hand Knobs and Wheels