Parker
Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting
Mfr # 2.00DSR06.00
Zoro # G6176563
$99.00
13% off
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
- Rod Thread Length 22/25 in
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 2.00DSR03.00
- PARKER Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting 2.00DSR05.00
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting 2.50DSR06.00
- PARKER Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting 1.06DXPSR05.00
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 1.50DSR04.00
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting 1.50DSRM04.00
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting 0.44BFDSR02.00
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting 1.06BFDSR02.00
- PARKER Air Cylinder, 9/16 in Bore, 1/2 in Stroke, Round Body Single Acting 0.56PSR0.500
- SMC Compact Cylinder, 50mm Bore, 50mm Stroke, 50mm Bore, 50mm Stroke CDQ2B50-50DMZ
- SPEEDAIRE Air Cylinder, 7/8 in Bore, 2 in Stroke, Round Body Double Acting NCDMC088-0200
- Parker Air Cylinders