Shop Alternate Products

Bulldog

Trailer Coupler, Class III, 5000 lb. (Discontinued)


Free Shipping & Returns


Key Features

  • Width 17.3"
  • Capacity GVW (Lb.) 5000 lb.
  • Ball Size 2 in
  • Type A-Frame Trailer Coupler
  • Class III
See all product information