Marathon Motors
3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 145TTFR6040
Zoro # G6180246
$460.41
11% off
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 056T17F15677
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 182TTFBD6027
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM 145TTDR6132
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM 145TTFR6009
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM 184TTFBD6029
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM 284TSTFCD6501
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 HP, 56HC Frame, 575V AC Voltage, 1,725 Nameplate RPM 056T17F15952
- MARATHON MOTORS 3-Phase General Purpose Motor, 200 HP, 447T Frame, 460V AC Voltage, 1,790 Nameplate RPM 447TTFCD6038
- MARATHON MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM 213TTFBD6003
- MARATHON MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM 056T34F5302
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM 00512ET3E215T-W22
- Marathon Motors General Purpose AC Motors