System Sensor
Carbon Monoxide Alarm, 12/24 VDC, 4-Wire
Mfr # CO1224TR
Zoro # G6180562
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 1 1/4 in
- Compatible With 4 Wire Fire Alarm System
- Includes (4) Mounting Screws
- Standards CSFM, UL Listed, ULC Listed
- Battery Backup No
Explore More Products
- SYSTEM SENSOR Sampling Tube, 1 Ft. DST1
- SYSTEM SENSOR Weather Proof Enc For Dh100Lp DH400OE1
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 4-Wire, w/Base 4W-B
- SYSTEM SENSOR Photoelectric Sensor D4S
- SYSTEM SENSOR Sampling Tube, 10 Ft. DST10
- SYSTEM SENSOR 2 Wire Remote Test Coil DCOIL
- SYSTEM SENSOR Base B112Lp B112LP
- SYSTEM SENSOR Caps For Exhaust Tubes T80-0003-001
- SYSTEM SENSOR Pressure Control, (2)Spdt 4-20Alarm EPS10-2
- EDWARDS SIGNALING Air Sampling Tube, 18 In. SD-T18
- FIRST ALERT Adapter Plug for Firex Alarms, PK12 ADF-12
- System Sensor Fire Alarm System Components and Accessories