Proto

General Purpose Slotted Screwdriver 5/16 in Round


$8.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tip Style Group Slotted
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 5/16 in
  • Handle Material Plastic
  • Handle Design Cushion Grip
See all product information