Patterson
High-Velocity Industrial Fan 34" Non-Oscillating, 230/460VAC, 17,000 CFM
Mfr # H34B-CS
Zoro # G6182267
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$3,505.99
Key Features
- Blade Diameter 34"
- Oscillation Non-Oscillating
- Air Flow 17,000 CFM
- Voltage 230/460VAC
- Number of Speeds 1
Explore More Products
- PATTERSON High-Velocity Industrial Fan, 7650 cfm H26B
- PATTERSON High-Velocity Industrial Fan, 3800 cfm H18A
- PATTERSON Mounting Bracket, Steel, Blue Powder Coat PS BLUE
- PATTERSON Air Cannon 14" Non-Oscillating, 115/208-230VAC, 2600 CFM HIP14A-CS
- PATTERSON Mounting Bracket 34" YOKE 34 BLUE
- PATTERSON Mounting Bracket 34" CW 34 BLUE
- PATTERSON Fan, Power Tube Air Duct System 22" PT-22A-COMBO
- PATTERSON Fan, Power Tube Air Duct System 18" PT-18B-COMBO
- PATTERSON High-Velocity Industrial Fan, 5570 cfm H22A
- SCHAEFER Mobile Air Circulator 42" Non-Oscillating, 115VAC, 7700/11,000 CFM VKM42-2-B-O
- GLOBAL EQUIPMENT 12" Industrial Workstation Fan, Yoke Mount, 1855 CFM, 1/15 HP 294492
- Patterson Air Circulators