Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Corrosive Safety Cabinet, 30 gal. (Discontinued)
Mfr # CRA-3010
Zoro # G6182382
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 30 gal.
- Color Blue
- Width 43"
- Depth 18"
- Height 44"