No Product Image Available
Reelcraft

Spring, Drive with Eyelet


$127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 163 3-RP 1, 4400 OLP1, 4420 OLP1, 4425 OLP1, 4435 OLP1, 4600 OLP1, 4615 OLP1, 4625 OLP1, B4425 OLP1, B4435 OLP1, B4625 OLP1, L 4035, L 4035 162 2 1, L 4035 162 2SB 1, L 4035 163 1 1, l 4035 163 1SB 1, L 4035 163 3 1, L 4035 163 3SB 1, L 4035 163 8 1, L 4035 163 8SB 1, L 4040 163 3 1, l 4050 162 2 1, L 4050 162 2SB 1, L 4050 163 10 1, L 4050 163 1SB 1, L 4050 163 3-RP 1, L 4050 163 3SB 1, L 4050 163 8 1, L 4050 163 8SB 1, L 4050 163 9, L 4050 163 X 1, L 4050 A 163 5 1, L 4545 123 3 1, L 4545 123 3-17WH-WC 1, L 4545 123 3-RP 1, L 4545 123 3A 1, L 4545 123 3A-17WH-WC 1, L 4545 123 3A-RP 1, L 4545 123 3B 1, L 4545 123 3SB 1, L 4545 123 7 1, L 4545 123 7A 1, L 4545 123 7ASB 1, L 4545 123 7SB 1, L 4545 123 9 1, L4545 123 3ASB 1, L4545 123 3BSB 1
  • Fits Brand Reelcraft
  • For Reel Series 4000
  • Canister Material Steel
  • Spring Type Spring Only
See all product information