Zoro Select
#10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 7/8 in Length, 100 PK
Mfr # U55041.019.0087
Zoro # G6184507
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
- Material 316 Stainless Steel
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK U55041.019.0050
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK U55041.019.0037
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK U55050.019.0050
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK U07040.075.0500
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07000.007.0050
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK U51050.056.0300
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07410.009.0075
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK SFIA0-60062USA-100BX
- ZORO SELECT #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length, 100 PK U07415.013.0037
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK M55050.020.0020
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK U07000.087.0125
- Zoro Select Socket Head Cap Screws