Woodward Fab
Tubing Rolling Machine, Steel
Mfr # WFTR5
Zoro # G6184866
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,316.99
Key Features
- Type Manual
- Wheel Dia. (In.) 2 in
- Features Also Includes Adjustable Height Stand 42 in-50 in, Approximate Minimum Radius, Both Bottom Rolls are Turned by Chain Drive, Easy to Operate, Includes 1 in, 1 1/2 in and 2 in Round Tube Dies
- Construction Steel
- Includes 1 in, 1-1/2 in, 2 in OD Tubing Dies
Explore More Products
- WOODWARD FAB Tubing Rolling Machine, Steel WFTR4
- WOODWARD FAB Tubing Rolling Machine, Steel WFTR45
- METALPRO Bender Die Set, Steel, 6 pcs. MP9030
- GREENLEE Mech Conduit Bender, 1/2-1 In Rigid 1800
- WHEELER-REX Roll Groover, for 6090/7090/8090 8400
- ROTHENBERGER Manual Roll Groover, 6 in Max. Pipe Size 1000000212
- GREENLEE Offset Conduit Bender, 1/2In.EMT 1810
- GREENLEE 860-3 Blanket, Pvc 2To 3 860-3
- WHEELER-REX Roll Groover, for 6790 8403
- GREENLEE Wheel, Rubber 12X3 53390
- MILWAUKEE TOOL 1/2“ EMT Iron Conduit Bender 48-22-4080
- Woodward Fab Benders