Shop Alternate Products
This Product is Discontinued
Brady
Marking Tape, Roll, 2In W, 15 ft. L (Discontinued)
Mfr # 78986
Zoro # G6185146
This Product is Discontinued
Key Features
- Material vinyl
- Thickness 0.012"
- Legend No legend
- Standards RoHs
- Glow-in-the-Dark No