Parker
Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting
Mfr # 1.06BFDSR02.00
Zoro # G6186126
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting 1.06DSR04.00
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting 0.44DPSR01.00
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting 2.00DXPSR03.00
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting 1.75DXPSR01.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting 1.50BFDSR01.00
- PARKER Air Cylinder, 5/16 in Bore, 3 in Stroke, Round Body Single Acting 0.31NSR03.00
- PARKER Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting 0.56PSRM03.00
- PARKER Air Cylinder, 7/16 in Bore, 6 in Stroke, Round Body Double Acting 0.44DPSR06.00
- PARKER Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Single Acting 1.25NSRM01.00
- SMC Compact Cylinder, 32mm Bore, 15mm Strke CDQ2B32-15DZ
- SMC 8mm 20mm Guided Slide Cylinder MXQ8-20AS
- Parker Air Cylinders