- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Combination Wrenches
- /
- Combination Wrench, Metric, 7mm Size
Shop Alternate Products
This Product is Discontinued
Proto
Combination Wrench, Metric, 7mm Size (Discontinued)
Mfr # J1207MHA
Zoro # G6186232
This Product is Discontinued
Key Features
- Overall Length 4 3/4 in
- Size 7mm
- Material Alloy Steel
- Finish Satin
- SAE or Metric Metric
Customers Also Purchased
- Brand Proto
-
MFR #
J1207MHA
-
Zoro #
G6186232
- UPC # 662679565008
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 3/4 in |
Size | 7mm |
Wrench Head Sizes | 7mm |
Head Size | 7 mm |
Wrench Length Style | Standard |
Details
Item | Combination Wrench |
Material | Alloy Steel |
Finish | Satin |
SAE or Metric | Metric |
Features | Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System |
Number of Points | 6 |
Offset | 15 Degrees |
Wrench Shape | Straight |
Head Movement | Fixed |
Insulated | No |
Anti-Slip Design | Yes |
Head Angle | 15 Degrees |
Box End Style | Hex |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Non-Ratcheting |
Wrench Item | Combination Wrench |
Reversing | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Wrench Material | Alloy Steel |
Single End/Double End | Double End |
Standards | ASME B107.100 |
Nonsparking | No |
Measurement Type | Metric |
Head Offset Angle | 15 Degrees |
Opening Angle (Deg.) | 15 Degrees |
Tether Style | Tether Capable |
Voltage Rating | Not Applicable |
Non-Magnetic | No |
Corrosion Resistant | Yes |
Head Type | Offset |
Head Thickness | 3/16 in |
Box End Type | 6-Point Box End |
Ratcheting | No |
Weight | 0.06 lb |
Handle Type | One Piece |
Opening Type | Hex |
Handle Color | Silver |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 7 mm, Overall Length 4 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex