Shop Alternate Products
This Product is Discontinued
Brady
Saf Tag Sta, 2-1/4 x 16-1/2 In, Wht/R (Discontinued)
Mfr # 81773
Zoro # G6186774
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polystyrene
- Color White/Red
- Height 22 in
- Width 16 1/2 in
- Length 2-1/4"
Customers Also Purchased
Dimensions
Height | 22 in |
Width | 16 1/2 in |
Length | 2-1/4" |
Depth | 2 1/4 in |
Overall Height | 22 in |
Overall Width | 16.5 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Overall Depth | 2.25 in |
Dimensions (H x W) | 22 in x 16.5 in |
Details
Material | Polystyrene |
Color | White/Red |
Item | Safety Tag Station |
Legend | Safety Tag Station |
Wall Mounting | Yes |
Language | English |
Lockout Station Closure Type | Open Front |
Filled/Unfilled | Unfilled |
Number of Pockets | 10 |
Background Color | Red |
Legend Color | White |
Filled | No |
Number of Tags Included | 0 |
Cable Lockouts Included | Not Applicable |
Number of Mounting Holes | 4 |
Station Type | Tag Station |
Number of Padlocks Included | 0 |
Cover Type | Open Front |
Number of Lockouts Included | 0 |
For Lockout Type | General |
Electrical Lockouts Included | Not Applicable |
Number of Hasps Included | 0 |
Delete - Number of Total Components | 0 pieces |
Mount Type | Wall Mount |
Number of Compartments | 10 |
Visibility Inside | Board Only |
Legend Type | Text |
Delete - Station Type | Open Front Board Only |
Filled_Unused | Unfilled |
Station Type_Cover | No Open Front Board Only |
Description
Safety Tag Station, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, For Lockout Type General, Language English, Mount Type Wall Mount, Background Color Red, Legend Safety Tag Station, Legend Color White, Legend Type Text, Material Polystyrene, Mounting Location Wall