Mag-Mate
Ring Magnet, Neodymium, 13/64 in.
Mfr # NE875275200NP35
Zoro # G6189111
$12.62
4% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material Grade 35 Neodymium
- Overall Length 13/64 in
- Casing Material Nickel Plating
- Max. Pull 38 lb
Explore More Products
- MAG-MATE Disc Magnet, 50 lb., Nickel Plating NEO-940X500
- MAG-MATE Rare Earth Magnet Material, 7.96 lb. NE3737NP42
- MAG-MATE Cup Magnet, Neodymium, 25/32 in. PF13N
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 1 NE101912NP42
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. RBS5025
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. CMP010505P1N42
- MAG-MATE Detent Pair Smart Mag Rare Earth 90deg T CMP1012D09ADH
- MAG-MATE Shielded Magnet, Neodymium, 1/2 in. RBS5050
- MAG-MATE Fixture Magnet, 1.25" Thick, 4-1/2" L AC2101
- MAG-MATE Rare Earth Cup Magnet with Built in Zip MX0560RZIP6
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. NE2250NP35
- Mag-Mate Rare Earth Magnets