Smc
Male Adapter, 5/16 in., TubexMNPT
Mfr # KQ2H09-36AS
Zoro # G6190511
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- Application Air, Non-Potable Water
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Basic Material Brass
Explore More Products
- SMC Male Branch Tee, 5/32 in., TubexMNPT KQ2T03-33AS
- SMC Hex Socket Head Male Adapter, 3/8 in. KQ2S11-34AS
- SMC Male Adapter, 3/8 in., TubexMale BSPT KQ2H11-04AS
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm KQ2L06-08A
- SMC Y Branch, 5/16 in., TubexMNPT KQ2U09-35AS
- SMC 3/8" Tube x MNPT SS Male Adapter KQG2H11-N03S
- SMC Y Branch, 4mm, TubexMale BSPT KQ2U04-01AS
- SMC 1/4" x 13/32" Tube x R(PT) SS Male 90 Degree Elbow KQG2L10-02S
- SMC Male Elbow, 45 Deg, 10mm, TubexMale BSPT KQ2K10-02AS
- SMC Female Adapter, 10mm, TubexFemale BSPT KQ2F10-03A
- SMC 3/8" Tube x MNPT SS Male 90 Degree Elbow KQG2L11-N03S
- Smc Push On Hose Fittings