Download CAD Files
Zoro Select
Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK
Mfr # U51420.037.0001
Zoro # G6191193
$8.33
6% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Outside Diameter 1 in
- Minimum Thickness 0.064 in
- Maximum Thickness 0.104 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK U51420.043.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK WASB12R8
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 200 PK 5RKG7
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK HS-0875SAEHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK U55205.150.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Nylon Plain Finish, 40 PK 17W02190
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Plated Finish, 5 PK U38400.137.0002
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8X2 1/4X.1" , 316 Stainless Steel Plain Finish, 100 PK 8736WF316
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8X1 1/2X.07" , 316 Stainless Steel Plain Finish, 500 PK 6224WF316
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK 03872
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK U51205.125.0001
- Zoro Select General Washers