Zoro Select
Rubber, Silicone, 1/16"Thick, 12"x12", 50A
Mfr # BULK-RS-S50BFDA-5
Zoro # G6191981
$14.46
12% off
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A BULK-RS-S50BFDA-18
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 50A BULK-RS-S50BFDA-40
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A BULK-RS-S50BFDA-30
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A BULK-RS-S50BFDA-7
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-910
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-993
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x0.125", Black BULK-RS-NHS50-213
- ZORO SELECT EPDM Roll, 40A, 30'x36"x1/16", Cream BULK-RS-E40FDA-98
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W BULK-RS-NAT40-87
- USA INDUSTRIALS FDA Buna-N Rubber Strip No Adhesive, 50A, 1/16"T x 2"W x 10 Ft L BULK-RS-H50FDA-64
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., Red, 70A BULK-RS-RSBR60-60
- Zoro Select Rubber Sheets & Strips