Zoro Select
3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 25 PK
Mfr # U51060.037.0175
Zoro # G6193485
$16.50
32% off
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 7/32 in
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK U51060.037.0100
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK U51060.037.0075
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 50 PK U51060.037.0087
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK M12020CSP
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK U51030.019.0050
- ZORO SELECT 1-1/8"-12 Socket Head Cap Screw, Black Oxide Steel, 4 in Length U07040.112.0400
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-15/16 in Length ZPS60114C24
- ZORO SELECT Button Head Socket Cap Screw ZBC126UNS
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 25 PK U51050.043.0125
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 50 PK 25C350KCS
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK 77827
- Zoro Select Socket Head Cap Screws