Msa Safety
Faceshield Frame, Gray, For MSA Full Brim
Mfr # 10116628
Zoro # G6193817
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- For Use With MSA V-Gard(R) Full Brim Hard Hat
- Dielectric Protection Yes
- Standards ANSI/ISEA Z87.1-2010, CSA Z94.1-2015
Explore More Products
- MSA SAFETY Visor, Clear, Polycarbonate 10115848
- MSA SAFETY Visor, Polycarb, Shade 5 IR, 8x17-1/4 In 10115862
- MSA SAFETY Visor, Polycarb, Clear, 9-1/2x17 In 10115863
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 10115836
- MSA SAFETY V-Gard Faceshield Frame, Dielectric Protection, Debris Control/Frame, For MSA Slotted Caps, Black 10115730
- MSA SAFETY Faceshield Frame, Silver, Metal 10176739
- MSA SAFETY SAFETY WORKS Headgear with Faceshield, Adjustable Headgear 10103487
- MSA SAFETY Frame Debris Control Replacement, Black 10236393
- MSA SAFETY MSA VGard Wire Mesh Visor wPlastic Edge, 712 x 17, 10116557 10116557
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Prpinate, Clr, 9-3/4x19in 4199CL
- FIBRE-METAL BY HONEYWELL 975 x 19 x 060 Extended View Faceshields 4199CLBP
- Msa Safety Faceshields and Visors