Shop Alternate Products
This Product is Discontinued
Multifan
Exhaust Fan, 12 In, 230/460V, 3PH (Discontinued)
Mfr # 4D30-K-460V
Zoro # G6194465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 12 in
- Fan Voltage 460V AC
- Number of Blades 6
- Frame Material Fiberglass