Shop Alternate Products
This Product is Discontinued
Ansell
Chemical Resistant Gloves, 20mil, 8, PR (Discontinued)
Mfr # 87-255
Zoro # G6195147
This Product is Discontinued
Key Features
- Glove Size 8
- Color Sky Blue
- Lining Flock
- Special Features Provides A High Degree of Tensile Strength, Cotton Flock Lining Helps Maintain Excellent Sensitivity, Provides Snag, Puncture and Abrasion Protection, Fishscale Design Provides Grip On Wet or Dry Objects
- Chemical Resistant Glove Material Natural Rubber Latex