Shop Alternate Products
This Product is Discontinued
Zoro Select
Folding Chair Cart, Holds 42 Chairs (Discontinued)
Mfr # HCT8BLK01
Zoro # G6195987
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 100"
- Overall Width 21"
- Overall Height 38-1/4"
- For Max. Number of Chairs 42
- Frame Color Black