Fill-Rite
7.5 GPM Rotary Hand-Operated Drum Pump
Mfr # SD62
Zoro # G6196382
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Rotary
- Suction Tube Length 13 in to 39 in
- For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
- For Container Size 55 gal
- Max. Flow Rate 9.6 oz per stroke
Explore More Products
- FILL-RITE Hand Operated Pump, Aluminum, 3/4In FNPT FR151
- FILL-RITE Air Drum Pump, Pneumatic, DEF, Size 1 In FRAP32V
- FILL-RITE Hand Operated Drum Pump, Lever, 3/4In FNPT FR20V
- FILL-RITE Hand Operated Drum Pump Lever for 55 gal container, 11 oz per stroke Max. SD11
- FILL-RITE Hand Drum Pump, Rotary, 3/4In FNPT FR112AC
- FILL-RITE Hand Operated Drum Pump, 3/4 in FNPT, Hose & Nozzle, Bung, Rotary, 10 gal per 100 revolutions FR112
- FILL-RITE Fill-Rite 285-SD62 Hand Pump Rotary 2-Vanecurved Spout 285-SD62
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD 3BY44
- ACTION PUMP Food Grade Hand Piston EZ-55P
- MATRIX MANAGEMENT Groz 45522 Electric Fuel & Oil Pump, 110V AC Motor, 60 HZ, 10.5 GPM EOP/AC/110
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD 4HA32
- Fill-Rite Hand Drum Pumps