Crestware
Frying Pan w/Coating, 12-1/2 In., Aluminum
Mfr # FRY12SH
Zoro # G6199401
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 22 1/2 in
- Overall Width (In.) 12 1/2 in
- Overall Height (In.) 2 in
- Material Aluminum
- Inside Dia. (In.) 12 in
Explore More Products
- CRESTWARE Sauce Pot Cover, Aluminum SAUC5
- CRESTWARE Frying Pan w/Coating, 10-1/2 In., Aluminum FRY10SH
- CRESTWARE Fry Pan Cover, Aluminum, 8 In FRYDC07
- CRESTWARE Frying Pan w/Coating, 12-1/2 In. FRY12AXH
- CRESTWARE Sauce Pan w/Cool Grip, 2-1/2 qt., Aluminum PAN2H
- CRESTWARE Stock Pot, 50 qt, Aluminum POT50
- CRESTWARE Sauce Pan Cover, Aluminum PANC4
- CRESTWARE Brazier, 14 in Dia, Aluminum BZR15
- CRESTWARE 8.5" Crepe Pan CRE8
- STANTON TRADING Lid for 12 Qt Aluminum Stock Pot ASTPL12
- HANDI-FOIL Handi-Foil 1/2 oz. Deep Steam Table Pan Foil, PK100 321-45-100
- Crestware Cookware