Shop Alternate Products
This Product is Discontinued
Bevco
Cleanroom Pneumatic Task Chair, Upholstered, 300 lb. Weight Limit, Blue (Discontinued)
Mfr # 04611C2-BLUE
Zoro # G6199733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Seat Height Range 24-1/2" to 29-1/2"
- Seat Depth 17"
- Seat Width 20"
- Back Height 10"
- Back Width 16"