Speedaire
Air Drill, Keyed, 3/8 In, 1500 RPM
Mfr # 21AA79
Zoro # G6202576
$137.96
7% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Explore More Products
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. 45YY17
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM 21AA76
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi 48MA04
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. 10D234
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM 21AA75
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM 21AA73
- SPEEDAIRE Air Drill, Pistol, Industrial, 7/16 in. 45YY29
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 1/4 in.-28 45YY28
- SPEEDAIRE Air Drill, Pistol, 90 psi, 1/2 in. 45YY16
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 850 rpm CP9791C
- CHICAGO PNEUMATIC DRILL ANGLE 3/8" REV 1800 RPM CP879C
- Speedaire Air Drills