Parker
Brass Pipe Fitting, FNPT x MNPT, 1/8" Pipe Size
Mfr # 2-2 RA-B
Zoro # G6203206
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/4" x 1/2" Pipe Size 12-8 RB-B
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT 2225P-4
- PARKER Female x Male Adapter, Brass, 1/8 in 222P-2-2
- PARKER Slotted Head Plug, Brass, 1/8 in, MNPT 220P-2
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" x 3/8" Pipe Size 208P-8-6
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size VS216P-6-4
- PARKER Reducing Adapter, Brass, 1/2 x 3/8 in 1/2 X 3/8 PTR-B
- PARKER HEX HEAD PLUG 12 P5ON-SS FKM
- PARKER Brass Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size 2-2 FHC-B
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size 016067
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 90 Degree, PK 6 FST44E-D6
- Parker Brass Pipe Fittings