Bulldog
Trailer Coupler, Class III, 5000 lb.
Mfr # 028288
Zoro # G6205507
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW (Lb.) 5000 lb.
- Finish Primer
- Material Steel
- Color Gray
- Type A-Frame Trailer Coupler
Explore More Products
- BULLDOG Square Gooseneck Coupler, 25, 000 lb. 0289600300
- BULLDOG Adjustable Coupler, Class IV, 14, 000 lb. A2563C0317
- BULLDOG Lock- Coupler, #580409 580409
- BULLDOG Trailer Coupler, Class IV, 12, 500 lb. 028463
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER 74338
- BULLDOG Trailer Coupler, Class I, 2000 lb., REESE TOWPOWER 74040
- BULLDOG Bulldog 1541150301 2K Square Jack Without Mount Jack; 17 x 10 x 3 in. 1541150301
- BULLDOG -FULT 580409 0.62 In. Stainless Steel Hitch Lock BU320782
- BULLDOG Cross Shaft Extension Tube CS730300
- C.E. SMITH Pkg Dust Caps, Fits Hub ID 1.98 in., Pair 16200A
- CURT Raw Steel Receiver Tubing, 1-1/4" Rcvr, 6" 49506
- Bulldog Trailer & Towing Accessories