Oatey
Blue Lava Hot PVC Cement, 16 oz., Low VOC
Mfr # 32162
Zoro # G6205525
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot, Medium Bodied, PVC
- Size (Oz.) 16 oz
- Color Blue
- For Use With PVC Pipe and Fittings
- Standards ASTM D2564, BAAQMD Method 40
Explore More Products
- OATEY Cement, Brush-Top Can, 16 fl oz, Clear 31014V
- OATEY Clear Cement For PVC, All Weather, 32 oz. 31133
- OATEY PVC Cement, Gray, 16 oz. 31095
- OATEY Clear All Weather Cement For PVC 8 oz 311372
- OATEY Handy Pack Clear/Black Cement and Cleaner For ABS , 2PK 30252
- OATEY Cement Abs 4Oz 30999
- OATEY Cement, Brush-Top Can, 32 fl oz, Clear 31015V
- OATEY Gray Med Body PVC Cmt Gal Plas 40324
- OATEY Cement, Brush-Top Can, 32 fl oz, Blue 30894V
- OATEY 4oz Fusion Pvc Cement 321935
- CHRISTYS Pipe Cement, Clear, 16 oz. RH-MCLV-PT-12
- Oatey Pipe Cements & Primers