Shop Alternate Products
This Product is Discontinued
Uei Test Instruments
Refrigerant Charging or Recovery Scale (Discontinued)
Mfr # DRS220
Zoro # G6205701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electronic
- Platform Size (In.) 10-1/2 x 10-1/2
- Max. Capacity (Lb.) 220
- Display LCD
- Includes Scale, Batteries, Manual, Carrying Case