Buyers Products
Automotive Circuit Breaker, CB, 60A, 12VDC
Mfr # CB60PB
Zoro # G6206033
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60 A
- For Use With Cranes, Hoists, Lift Gates, Plows, Spreaders
- Reset Type Manual
- Mounting Surface
- Series CB
Explore More Products
- BUYERS PRODUCTS Automotive Circuit Breaker, CB, 30A, 12VDC CB30PB
- BUYERS PRODUCTS Momentary Switch, 12V SW901
- BUYERS PRODUCTS Automotive Circuit Breaker, CB, 150A, 12VDC CB150PB
- BUYERS PRODUCTS Dump Body-Up Indicator Kit, 5 Amp SK14
- BUYERS PRODUCTS Panel for Drctional Wrning Lghts, 6-Swtch 6391207
- BUYERS PRODUCTS Push-to-Trip Circuit Breaker, 200A CB202PB
- BUYERS PRODUCTS Harness, 9 ft. HVEH9
- BUYERS PRODUCTS Switch Panel, Back Lit, 8-Fnction, Prgrmmbl 6391308
- BUYERS PRODUCTS Dump Body-Up Indicator Kit, Compact SK16
- GROTE Electromagnetic Flasher 44810
- EATON BUSSMANN BP-ATM-A6LP-RP Low Profile Auto Fuse Assortment, 6PK 157672
- Buyers Products Automotive Electrical