Gast
Pressure Switch, (1) Port, 1/4 in FNPT, 5 to 65 psi, Standard Action
Mfr # AK620E
Zoro # G6207187
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 13/18 psi
- Pressure Switch Unloader No
Explore More Products
- QUALITROL Pressure Release Device 10Psi Pressure Switch 213-00102
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 30100 PSI 14Npt CXA-R2
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J52M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action 9013FSG52J25
- ASHCROFT Pressure Switch, SPDT, 10 to 100 psi APAN41H012LS02100#-NSR
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action 11NA2E
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 0.6 to 29 psi, Standard Action MDR-F 2H-S UL
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel 99-124
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action 11WA2E
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action 11EA2E
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt CXA-S1
- Gast Switches